• The item cannot be ordered due to missing prices.

Side milling cutter with collar Width ap = 5 mm 50 mm

Article no.: 218562 50

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of effective inserts Zeff 2
Number of indexable inserts 4
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 8.5 mm
Collar ⌀ d1 32 mm
Collar length L1 15 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 16 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 1103
Pack of insert screws 219949 (IP9; 2.0 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218562 50
EAN / GTIN 4045197462411
Manufacturer number 218562 50

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219949 (TX9; 2.0 Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9.
Side milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart