{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 160 mm | |
Number of effective inserts Zeff | 8 | |
Number of indexable inserts | 16 | |
Shank type | with bore | |
Through-coolant | no | |
Tool exchange | PowerCard | |
maximum cutting depth ae max | 41.2 mm | |
Collar ⌀ d1 | 70 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | SNHX | |
ISO code indexable insert | SN.. 1102 | |
Pack of insert screws | 219948 (IP9; 2.0 Nm) | |
Type of product | Side milling cutter |
Article number | 218560 160 | |
EAN / GTIN | 4045197647566 |