• The item cannot be ordered due to missing prices.

Cutter insert Full radius width 2.2 mm ALU

Article no.: 218480 ALU
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Corner radius 0.15 mm
Tool material Carbide
Grade HU7810
Feed fz 0.13 mm
Number of changes/inserts 1
Tolerance ap 0 / +0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218480 ALU
EAN / GTIN 4067263115168
Manufacturer number 218480 ALU

Application Table

Alu plastics
N
530
Aluminium (short chipping)
N
495
Alu > 10% Si
N
415
wet maximum
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart