• The item cannot be ordered due to missing prices.

Insert Width 1.5 mm, Type: ALU

Article no.: 218450 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Corner radius 0.15 mm
Tool material Carbide
Grade HU7810
Feed fz 0.13 mm
Number of changes/inserts 1
Tolerance ap 0 / + 0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218450 ALU
EAN / GTIN 4045197534224
Manufacturer number 218450 ALU

Application Table

Alu plastics
N
530
Aluminium (short chipping)
N
495
Alu > 10% Si
N
415
wet maximum
 

Description

Application:

For side milling cutters No. 218408218444 and parting-off tool No. 273560.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart