• The item cannot be ordered due to missing prices.

Blade HSS width ap = 1.5 mm 100/8 mm

Article no.: 218440 100/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 8
Shank type with bore
Tool material HSS
suitable indexable insert XC.. 1113
Set of securing screws 219985
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218440 100/8
EAN / GTIN 4045197534101
Manufacturer number 218440 100/8

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart