• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar Steel width ap = 3.1 mm, ⌀ D / number of teeth Z: 80/5mm

Article no.: 218430 80/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 5
Shank type with bore
Through-coolant no
maximum cutting depth ae max 20 mm
Collar ⌀ d1 40 mm
Base toolholder ⌀ d2 40 mm
Overall length Ltot for ap 1.5 mm 51.4 mm
Overall length Ltot for ap 2.2 mm 52 mm
Overall length Ltot for ap 3.1 mm 52.8 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XC.. 1125
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218430 80/5
EAN / GTIN 4045197534040
Manufacturer number 218430 80/5

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be ordered extra.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart