{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 120408 | |
Type | UNI | |
Corner radius | 0.8 mm | |
Grade | HB7035 | |
Tool material | Carbide | |
Feed fz per tooth | 0.12 mm | |
Insert thickness | 4.76 mm | |
Number of changes/inserts | 4 | |
Coating | PVD | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 218361 UNI | |
EAN / GTIN | 4062406727642 | |
Manufacturer number | 218361 UNI |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SPMT 120408 UNI |
|||
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SPMT 120408 | SEHT 1204 AFSN | SEKT 1204 AFTN |
Insert thickness E | 4.76 | 4.76 | 4.76 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7035 | HB7535 | HB735 |
Type | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |