• The item cannot be ordered due to missing prices.

T-slot cutter 25/2 mm

Article no.: 218300 25/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Number of effective inserts Zeff 2
    Shank type Weldon shank
    Through-coolant yes
    Tool exchange PowerCard
    Number of indexable inserts 4
    Slot depth ap 11 mm
    Collar ⌀ d1 13 mm
    Overhang L1 31 mm
    Overall length Ltot 82 mm
    Shank ⌀ Ds h6 16 mm
    suitable indexable insert SP.T 060304
    Pack of insert screws 219840 (8IP; 1.2 Nm)
    Corner chamfer angle 90 degrees
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 218300 25/2
    EAN / GTIN 4045197608079
    Manufacturer number 218300 25/2

    Description

    Version:

    End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment.

    Application:

    For slots to DIN 650.

    Note:

    Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance.
    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart