{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 40 mm | |
Coating | TiAlN | |
Type of toolholder | 13/21 | |
Number of effective inserts Zeff | 9 | |
Number of cutting edges Z | 18 | |
Insert width E | 6 mm | |
Engagement depth ae max per cut | 9.2 mm | |
Feed fz | 0.03 mm | |
Material | Solid carbide | |
Shank | with bore | |
Type of product | Cutter insert for milling |
Article number | 218236 40 | |
EAN / GTIN | 2050001737380 | |
Manufacturer number | 164447 |