• The item cannot be ordered due to missing prices.

Toolholder Weldon shank, Type: 11/18

Article no.: 218205 11/18

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Through-coolant yes
Collar ⌀ d1 18.8 mm
Collar length L1 40 mm
Overall length Ltot 97 mm
Shank ⌀ Ds h6 20 mm
Clamping screw 219835 (SW3; 10.5 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218205 11/18
EAN / GTIN 2050001737274
Manufacturer number 163701

Description

Version:

Saw blades secured by a single screw in the centre. Quadrogon interface for improved torque transmission and torsional stiffness.

Supplied with:

Supplied with clamping washer and clamping screw.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart