• The item cannot be ordered due to missing prices.

Thread milling head 21 mm

Article no.: 218110 21

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Shank type with threaded shank
Through-coolant yes
Insert size 11
Number of cutting edges Z 2
Mounting thread M8
Effective ⌀ D 20.75 mm
Collar ⌀ D1 14.1 mm
Overall length Ltot 19.2 mm
Overhang L1 14 mm
L2 5.2 mm
Insert screw 279810 4 (TX8; 1.02 Nm)
Number of clamping slots 2
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218110 21
EAN / GTIN 4062406245221
Manufacturer number 218110 21

Description

Application:

  • For large and deep threads.
  • For parallel internal threads; other inserts and carriers available on request.
  • For threads in through holes and blind holes.
  • For universal use on left-hand and right-hand threads.
  • Low cutting pressure.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart