{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 4 mm | |
Grade | HB7735 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert size | 41 mm | |
Coating | TiAlN | |
Internal/external application | External | |
suitable for threads | M36; M39 | |
Number of cutting edges Z | 10 | |
Cutting direction | right-hand and left-hand | |
Full profile | yes | |
Type of product | Cutter insert for milling |
Article number | 218074 4 | |
EAN / GTIN | 4045197447609 | |
Manufacturer number | 218074 4 |