{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 2,309 mm | |
Type | HB7720 | |
Tool material | Carbide | |
Thread type | G; BSW; G-LH; BSW-LH; BSP; BSP-LH | |
Flank angle | 55 degrees | |
Insert size | 16 mm | |
Feed fz in steel < 1100 N/mm2 | 0.1 mm | |
Feed fz in INOX < 900 N/mm2 | 0.05 mm | |
Threads per inch | 11 | |
Number of cutting edges Z | 6 | |
Internal/external application | Internal; External | |
Thread profile | Full profile | |
Cutting direction | right-hand and left-hand | |
Type of product | Cutter insert for milling |
Article number | 218022 11 | |
EAN / GTIN | 4045197412348 | |
Manufacturer number | 218022 11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |