• The item cannot be ordered due to missing prices.

Milling insert 55°, HB7720, Threads per inch: 11

Article no.: 217295 11

Select article variation and quantity

Threads per inch Unit price incl. VAT

Availability

  • Thread type: BSW; BSW-LH; G; G-LH
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2.309 mm
Threads per inch 11
Grade HB7720
Tool material Carbide
Thread type BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Insert geometry Full profile
Application Internal and external
External ⌀ D 26 mm
Depth t 1.478 mm
Type P26
Number of cutting edges Z 6
Number of clamping slots 6
Cutting direction right-hand and left-hand
Type of product Cutter insert for circular milling

Identification & Classification

Article number 217295 11
EAN / GTIN 4045197445490
Manufacturer number 217295 11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Version:

For thread >1 inch.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart