{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 1 mm | |
maximum thread pitch | 3 mm | |
Grade | HB7720 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert geometry | Partial profile | |
Application | Internal and external | |
External ⌀ D | 26 mm | |
Depth t | 3.7 mm | |
for threads ≥ | M32 | |
Type | P26 | |
Number of cutting edges Z | 6 | |
Number of clamping slots | 6 | |
Cutting direction | right-hand and left-hand | |
Type of product | Cutter insert for circular milling |
Article number | 217285 1-3 | |
EAN / GTIN | 4045197445476 | |
Manufacturer number | 217285 1-3 |