{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 1.5 mm | |
Type | HB7720 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert geometry | Full profile | |
Application | Internal | |
External ⌀ D | 16 mm | |
Depth t | 0.864 mm | |
for threads ≥ | M20×1.5 | |
Type | P16 | |
Number of cutting edges Z | 6 | |
Number of clamping slots | 6 | |
Cutting direction | right-hand and left-hand | |
Type of product | Cutter insert for circular milling |
Article number |
217281 1,5
Copy |
|
EAN / GTIN |
4045197216755
Copy |
|
Manufacturer number |
217281 1,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |