{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius R | 3 mm | |
Grade | HB7720 | |
A | 4 mm | |
Internal ⌀ d | 20 mm | |
External ⌀ D | 26 mm | |
Type | P26 | |
Number of cutting edges Z | 6 | |
Type of product | Cutter insert for circular milling |
Article number | 217278 3 | |
EAN / GTIN | 4045197600257 | |
Manufacturer number | 217278 3 |