{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7720 | |
Tool material | Carbide | |
Width of the thread recess | 17 mm | |
Depth t | 1.1 mm | |
Radius R | 0.7 mm | |
⌀ D | 11.7 mm | |
Type | P12 | |
Number of cutting edges Z | 3 | |
Type of product | Cutter insert for circular milling |
Article number | 217272 1-1,5 | |
EAN / GTIN | 4062406119317 | |
Manufacturer number | 217272 1-1,5 |