• The item cannot be ordered due to missing prices.

Milling insert without profile, HB7720, Milling width A: 1mm

Article no.: 217259 1

Select article variation and quantity

Milling width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7720
Radius R 0.15 mm
External ⌀ D 37 mm
maximum cutting depth Smax 11.5 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217259 1
EAN / GTIN 4062406278137
Manufacturer number 217259 1

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Version:

With extra-large groove depth Smax.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart