• The item cannot be ordered due to missing prices.

Insert for engraving ALU

Article no.: 217215 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Tool material Carbide
Grade HU7805
Point angle 60 degrees
Corner radius Re 0.08 mm
Shoulder length b 0.4 mm
tmax 2 mm
wmax 2.71 mm
Feed f 0.005- 0.03 mm
Type of product Vendeskærsplatte til gravering og afgratning

Identification numbers & Classifications

Article number 217215 ALU
EAN / GTIN 4045197762153
Manufacturer number 217215 ALU

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart