• The item cannot be ordered due to missing prices.

Insert for engraving UNI

Article no.: 217211 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type UNI
    Tool material Carbide
    Grade HB7525
    Point angle 45 degrees
    Corner radius Re 0.08 mm
    Shoulder length b 0.4 mm
    tmax 2 mm
    wmax 2.06 mm
    Feed f 0.003-0.03 mm
    Type of product Vendeskærsplatte til gravering og afgratning

    Identification numbers & Classifications

    Article number 217211 UNI
    EAN / GTIN 4062406087906
    Manufacturer number 217211 UNI

    Application Table

    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    50
    Steel < 1100 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    30
    GG(G)
    K
    60
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart