• The item cannot be ordered due to missing prices.

KOMET Unisix® indexable insert 34-110

Article no.: 216950 34-110

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304
Designation 34-110
Corner radius 0.4 mm
Grade BK7710
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216950 34-110
EAN / GTIN 2050002046740

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart