{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7525 | |
Feed fz per tooth | 0.1 mm - 0.4 mm | |
Length L | 15 mm | |
Width B | 9.52 mm | |
Insert thickness S | 3.18 mm | |
suitable radius cutter | 216825 1 | |
Type of product | Indexable insert for milling |
Article number | 216841 2,5 | |
EAN / GTIN | 4062406706463 | |
Manufacturer number | 216841 2,5 |