• The item cannot be ordered due to missing prices.

KOMET Unisix® indexable insert, BK62, Designation type W29: 24-010

Article no.: 216780 24-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-010
Corner radius 0.4 mm
Grade BK62
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216780 24-010
EAN / GTIN 2050001102546

Application Table

GG(G)
K
160
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart