• The item cannot be ordered due to missing prices.

KOMET® indexable insert, BK8425, Designation: 32-050

Article no.: 216770 32-050

Select article variation and quantity

Designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade BK8425
Tool material Carbide
ISO code indexable insert TOHT 160408 EN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216770 32-050
EAN / GTIN 4047109190399
Manufacturer number W59 32050.088425

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
100
GG(G)
K
150
wet maximum
 
dry
 

Description

Version:

With all-round chip breaker groove.

Suitable for:

Countersinking mill No. 216600 and 216620.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart