• The item cannot be ordered due to missing prices.

KOMET® indexable insert 14-6603

Article no.: 216740 14-6603

Select article variation and quantity

Designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Corner radius 0.4 mm
Grade K10
Tool material Carbide
ISO code indexable insert TOHX 090204 EN
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216740 14-6603
EAN / GTIN 4047109062160
Manufacturer number W30 14660.3321

Application Table

GG(G)
K
150
wet maximum
 
dry
 

Description

Version:

With all-round chip breaker groove.
With additional rake for free cutting. Clearance angle 15°.

Suitable for:

Countersinking mill No. 216600 and 216620.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart