• The item cannot be ordered due to missing prices.

Adjustable indexable countersinking mill, Weldon shank, Shank ⌀ Ds h6: 16mm

Article no.: 216635 16

Select article variation and quantity

Shank ⌀ Ds h6 (mm) Unit price incl. VAT
  • Chamfer angle adjustment range: 0-90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 16 mm
Shank type Weldon shank
Chamfer angle adjustment range 0-90
Number of cutting edges Z 1
Overhang L1 37 mm
Overall length Ltot 86 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert SP.T09T3..
Pack of insert screws 219841 (15IP; 3.0 Nm)
Adjustment element 219885
Clamping screw for adjustment element 219887
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216635 16
EAN / GTIN 4045197778970
Manufacturer number 216635 16

Description

Version:

Made of hardened tool steel. Deeply engraved scale. Two exposed insert edges
 

Application:

For forwards and reverse deburring, chamfering and countersinking.
Suitable for oblique plunging.
Steplessly adjustable for angles of 0° - 90°.

Note:

For setting to an exact angular value, use a pre-setting device.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart