{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Schaftausführung | Weldon shank | |
Chamfering angle forwards | 60 degrees | |
Innenkühlung | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
⌀ D | 5.4 mm | |
maximum chamfering ⌀ Dmax | 16 mm | |
Auskraglänge L1 | 20 mm | |
Overall length Ltot | 70 mm | |
Shank ⌀ Ds h6 | 12 mm | |
passende Wendeschneidplatte | 260982 HB725-1 | |
Wendeplattenschraube | 219795 1 (8IP; 1.2 Nm) | |
Type of product | Indexable end mill |
Article number | 216552 5 | |
EAN / GTIN | 4045197851734 | |
Manufacturer number | 216552 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |