{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Shank type | with thread | |
Chamfering angle reverse | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
Minimum infeed ⌀ Dmin | 37.5 mm | |
maximum chamfering ⌀ Dmax | 37.3 mm | |
Overhang L1 | 23 mm | |
⌀ D1 h6 | 12.5 mm | |
Overall length Ltot | 35 mm | |
⌀ D2 | 20.7 mm | |
Mounting thread M | M12 | |
suitable indexable insert | SD.. 090308 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Type of product | Indexable end mill |
Article number | 216102 25 | |
EAN / GTIN | 4045197469946 | |
Manufacturer number | 216102 25 |