• The item cannot be ordered due to missing prices.

ANGT 100305 PDER ST1400

Article no.: 216037 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ANGT 100305 PDER
Grade HB7830
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216037 ST1400
EAN / GTIN 4045197411426
Manufacturer number 216037 ST1400

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
235
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
100
GG(G)
K
210
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart