• The item cannot be ordered due to missing prices.

LOEU 090408 TR-M, HB735, Type: UNI

Article no.: 215996 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU090408 TR-M
Type UNI
Corner radius 0.8 mm
Grade HB735
Tool material Carbide
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215996 UNI
EAN / GTIN 4045197938169
Manufacturer number 215996 UNI

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
175
Steel < 900 N/mm²
P
145
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
45
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 4.5mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart