{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215966 63/7 | |
EAN / GTIN | 4045197940032 | |
Manufacturer number | 215966 63/7 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch, with bore, ⌀ D / number of effective cutting edges Z: 63/7mm |
||
Number of cutting edges Z | 7 | 7 |
Milling application | Corner milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm |
Through-coolant | yes | yes |
suitable indexable insert | LO.U0904.. | SO.. 0836.. |
Cutting edge ⌀ DC | 63 mm | 63 mm |
Type of product | End / face mill | End / face mill |