{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 105 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215950 25/3 | |
EAN / GTIN | 4045197939814 | |
Manufacturer number | 215950 25/3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch, Weldon shank, ⌀ D / number of effective cutting edges Z: 25/3mm |
|||||||
Milling application | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | End milling | Corner milling | End milling | Ramping |
Overall length Ltot | 105 mm | 105 mm | 105 mm | 110 mm | 105 mm | 105 mm | 100 mm |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |