• The item cannot be ordered due to missing prices.

APMT 100305 TR ST900

Article no.: 215946 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type ST900
Corner radius 0.5 mm
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215946 ST900
EAN / GTIN 4045197554468
Manufacturer number 215946 ST900

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
250
INOX > 900 N/mm²
M
160
GG(G)
K
180
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart