• The item cannot be ordered due to missing prices.

APMT 100305 TR, HB7515, Type: ST1400

Article no.: 215879 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type ST1400
Corner radius 0.5 mm
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.1 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215879 ST1400
EAN / GTIN 4045197554475
Manufacturer number 215879 ST1400

Application Table

Steel < 500 N/mm²
P
440
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
250
Steel < 1400 N/mm²
P
230
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
210
GG(G)
K
210
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart