• The item cannot be ordered due to missing prices.

APHT 160424ER-46 UNI

Article no.: 215775 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 160424ER-46
Type UNI
Corner radius 2.4 mm
Grade SP6519
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215775 UNI
EAN / GTIN 2050002058217
Manufacturer number 5661189

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
155
Ti > 850 N/mm²
S
45
GG(G)
K
200
Uni
 
wet maximum
 
dry
 
Air
 

Description

Note:

Please use these indexable inserts only with screw No. 229908 (15 IP; 5.0 Nm). The insert seating must be modified when indexable inserts with r ≥ 3.2 mm are used on milling cutters No. 215705, 215710, 215715 and 215717.

Downloads & documents

Compare with similar products

This article


Recommendations


APHT 160424ER-46  UNI

APHT 160424ER-46 UNI

Corner radius 2.4 2.4 2.4
ISO code indexable insert APHT 160424ER-46 APMT 133524 TR APMT 180524 TR
Tool material Carbide Carbide Carbide
Grade SP6519 HB7520 HB7520
Type UNI UNI UNI
Serie Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart