• The item cannot be ordered due to missing prices.

APHT 160408ER-46 UNI

Article no.: 215771 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert APHT 160408ER-46
    Type UNI
    Corner radius 0.8 mm
    Grade SP6519
    Tool material Carbide
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215771 UNI
    EAN / GTIN 2050002058200
    Manufacturer number 5661188

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    110
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    155
    Ti > 850 N/mm²
    S
    45
    GG(G)
    K
    200
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Note:

    Please use these indexable inserts only with screw No. 229908 (15 IP; 5.0 Nm). The insert seating must be modified when indexable inserts with r ≥ 3.2 mm are used on milling cutters No. 215705, 215710, 215715 and 215717.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    APHT 160408ER-46  UNI

    APHT 160408ER-46 UNI

    Corner radius 0.8 0.8 0.8 0.8 0.8 0.8
    ISO code indexable insert APHT 160408ER-46 APMT 180508 TR APMT 133508 TR APMT 060208 ER APMX 16..08 TR APMX 16..08 PDTR
    Tool material Carbide Carbide Carbide Carbide Carbide Carbide
    Grade SP6519 HB7520 HB7520 HB7520 HB735 HB7520
    Type UNI UNI UNI UNI UNI UNI
    Series Softcut® Softcut® Softcut®
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart