{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APMX 16..12 TR | |
Type | UNI | |
Grade | HB735 | |
Tool material | Carbide | |
Insert thickness | 5.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215762 UNI | |
EAN / GTIN | 4045197938954 | |
Manufacturer number | 215762 UNI |
This article |
Recommendations |
|
---|---|---|
APMX 16..12 TR, HB735, Type: UNI |
||
ISO code indexable insert | APMX 16..12 TR | MPHX 060202 TN |
Tool material | Carbide | Carbide |
Grade | HB735 | HB7720 |
Type | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling |