• The item cannot be ordered due to missing prices.

APKT 1604 PDTR UNI

Article no.: 215758 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1604 PDTR
Type UNI
Corner radius 0.8 mm
Grade HB7525
Tool material Carbide
Insert thickness 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215758 UNI
EAN / GTIN 4067263499534
Manufacturer number 215758 UNI

Application Table

Steel < 500 N/mm²
P
295
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
55
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
140
GG(G)
K
140
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart