• The item cannot be ordered due to missing prices.

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 125/9mm

Article no.: 215715 125/9

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 9
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert AP.. 16..
Pack of insert screws 219812 (15IP; 5.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215715 125/9
EAN / GTIN 4045197410689
Manufacturer number 215715 125/9

Description

Version:

Indexable shoulder mill with irregular pitch for very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 125/9mm

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 125/9mm

Number of cutting edges Z 9 9
Mounting bore ⌀ 40 mm 40 mm
Overall length Ltot 63 mm 63 mm
suitable indexable insert AP.. 16.. AP.. 1805..
Shank type with bore with bore
Setting angle κ 90 degrees 90 degrees
Type of product End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart