• The item cannot be ordered due to missing prices.

APMT 060220 ER INOX

Article no.: 215667 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Softcut®
ISO code indexable insert APMT 060220 ER
Type INOX
Corner radius 2 mm
Grade HB7630
Tool material Carbide
Feed fz per tooth 0.08 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215667 INOX
EAN / GTIN 4045197673763
Manufacturer number 215667 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart