• The item cannot be ordered due to missing prices.

APMT 060208 ER ST1400

Article no.: 215650 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 060208 ER
    Type ST1400
    Corner radius 0.8 mm
    Grade HB7510
    Tool material Carbide
    Feed fz per tooth 0.1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215650 ST1400
    EAN / GTIN 4045197673695
    Manufacturer number 215650 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    220
    Steel < 1400 N/mm²
    P
    200
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart