• The item cannot be ordered due to missing prices.

APMT 060204 FR, HU7810, Type: ALU

Article no.: 215623 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060204 FR
Type ALU
Corner radius 0.4 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215623 ALU
EAN / GTIN 4045197601414
Manufacturer number 215623 ALU

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart