{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 15 | |
maximum cutting depth ap max | 28 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | AP.. 0602.. | |
Pack of insert screws | 219827 (6IP; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 215622 20/3 | |
EAN / GTIN | 4045197573933 | |
Manufacturer number | 215622 20/3 |