{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO-Code Wendeschneidplatte | APMT 133516 ER | |
Type | INOX | |
Eckenradius | 1.6 mm | |
Sorte | HB8630 | |
Tool material | Carbide | |
Vorschub fz pro Zahn | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215395 INOX | |
EAN / GTIN | 4045197747648 | |
Manufacturer number | 215395 INOX | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |