• The item cannot be ordered due to missing prices.

APHT 133504 FR ALU

Article no.: 215315 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APHT 133504 FR
    Type ALU
    Corner radius 0.4 mm
    Grade PCD
    Tool material PCD
    Feed fz per tooth 0.2 mm
    Coating coated
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215315 ALU
    EAN / GTIN 4062406358099
    Manufacturer number 215315 ALU

    Application Table

    Alu plastics
    N
    1500
    Aluminium (short chipping)
    N
    1500
    Alu > 10% Si
    N
    1000
    dry
     

    Description

    Version:

    PCD milling insert with one cutting edge.

    Note:

    Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.
    ap max = 3.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart