• The item cannot be ordered due to missing prices.

APMT 180520 TR UNI

Article no.: 215275 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 180520 TR
    Type UNI
    Corner radius 2 mm
    Grade HB7520
    Tool material Carbide
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215275 UNI
    EAN / GTIN 4045197673541
    Manufacturer number 215275 UNI

    Application Table

    Steel < 500 N/mm²
    P
    330
    Steel < 750 N/mm²
    P
    290
    Steel < 900 N/mm²
    P
    250
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    120
    Uni
     
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart