{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX 080608 | |
Type | INOX | |
Grade | HB7635 | |
Tool material | Carbide | |
maximum cutting depth ap max | 4 mm | |
Feed fz per tooth | 0.13 mm | |
Insert thickness S | 6.35 mm | |
Number of changes/inserts | 6 | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number | 215188 INOX | |
EAN / GTIN | 4062406392260 | |
Manufacturer number | 215188 INOX | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |