{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 2 mm | |
Overall length Ltot | 30 mm | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 17.7 mm | |
Mounting thread M | M10 | |
suitable indexable insert | XNEX 040308 | |
Pack of insert screws | 219878 1 (7IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215178 20/3 | |
EAN / GTIN | 4062406570095 | |
Manufacturer number | 215178 20/3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoulder mill 90°, with threaded shank, ⌀ D / number of teeth Z: 20/3mm |
||||
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Mounting thread M | M10 | M10 | M10 | M10 |
Overall length Ltot | 30 mm | 30 mm | 30 mm | 28 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | XNEX 040308 | AP.. 1335.. | AP.. 1003 | LO.U0904.. |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm |