{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 2 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 170 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | XNEX 040308 | |
Pack of insert screws | 219878 1 (7IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215177 25/4 | |
EAN / GTIN | 4062406570040 | |
Manufacturer number | 215177 25/4 |
This article |
Recommendations |
||
---|---|---|---|
Shoulder mill 90°, Plain shank, ⌀ D / number of teeth Z: 25/4mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Overhang L1 | 50 mm | 25 mm | 30 mm |
Milling application | End milling | End milling; Circular milling; Ramping | Corner milling |
suitable indexable insert | XNEX 040308 | AP.. 1335.. | LO.U0904.. |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill |